Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anglers® Main Street Art Portfolio, AP92M3XBK, W/Shoulder Strap, 34"H X 42"W X 3.5"D, Black

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Anglers® Main Street Art Portfolio, AP92M3XBK, W/Shoulder Strap, 34"H X 42"W X 3.5"D, Black

Item #: WBB1140788

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $130.95
Product Information
Customer Review
Product Q&A
Accessories
Anglers® Main Street Art Portfolio, AP92M3XBK, W/Shoulder Strap, 34"H X 42"W X 3.5"D, Black

Scuff-proof and virtually indestructible, archival art portfolio is made of leather-grain vinyl laminated to heavyweight board. Interior is fully lined with polypropylene and includes two full-size, clear polypropylene pockets on the inside. Art caddy holds supplies such as markers and brushes (sold separately). Reinforced bottom corner edges feature multiple steel cleats. Carry with the single handle on the side or the convenient, adjustable shoulder strap.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES34
    • COLOR FINISHBlack
    • CONSTRUCTIONVinyl
    • CARRYING METHODCarrying Handle / Shoulder Strap
    • CLOSUREZipper
    • DESCRIPTIONMain Street Art Portfolio
    • MANUFACTURERS PART NUMBERANGAP92M3XBK
    • PACKAGE QUANTITY1
    • STYLEArt Portfolio
    • TYPEPortfolio / Padfolio
    • BRANDAnglers®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent!

Your review: I am so happy with this product! I bought another previously but it wasn't high quality so we bought this one instead. They should have mentioned that it had a zipper in the details, we would have bought this one first!

Pros: Size, pockets and zip closure.

Cons: Came a bit dented on the side and corners but we made it work.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:64