Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Disk Organizer Pages, AVE75222, 4/2 Disks/Business Cards Capacity, Clear, 10/Pk

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Avery Disk Organizer Pages, AVE75222, 4/2 Disks/Business Cards Capacity, Clear, 10/Pk

Item #: WBB1000802

Sold By: globalindustrial.com

Out of stock, expected on or around 08/27/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.07 Save: up to 11%
Price: $16.00
Product Information
Product Q&A
Accessories
Avery Disk Organizer Pages, AVE75222, 4/2 Disks/Business Cards Capacity, Clear, 10/Pk

Find that financial report, hard drive backup or clip art file easily with the help of these Disk Organizer Pages. Each page holds up to four Zip disks or 3-1/2" diskettes as well as two business cards. The three prepunched holes allow you to store the pages in a standard three-ring binder, so you can keep disks handily stowed with the documents they relate to or store all your disks safely together. The durable polypropylene protects disks from damage, and a top flap keeps your disks snug in their pockets. These pages won't lift print and keep you organized to the max. Archival-safe and acid-free, poly material won't lift print.

40 Holders, Sheet Protector, Fits standard 3-ring binders, Holds 4 per Page (Includes Both Sides of Page), Made of anti-static, durable non-glare vinyl

Features
  • Acid-free
  • Archival-safe
  • Business Card Holder
  • Punched
  • Durable


  • Product Specifications

      • WIDTH INCHES--
      • DEPTH INCHES--
      • COLOR FINISHClear
      • BRANDAvery®
      • DESCRIPTIONBinder Pocket
      • MANUFACTURERS PART NUMBER75222
      • PACKAGE QUANTITY10/Pk
      • STYLESheet/Page
      • TYPEMedia Storage
      • FORM FACTORWall Mountable
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.