Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two-Sided CD/DVD Refill Sheets for Three-Ring Binder, 10/Pack

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Two-Sided CD/DVD Refill Sheets for Three-Ring Binder, 10/Pack

Item #: WBB49477

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($13.17)

List Price: $5.50 Save up to 20%
Price: $4.39
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Two-Sided CD/DVD Refill Sheets for Three-Ring Binder, 10/Pack

Double-sided sheets hold CDs and DVDs. Punched to fit a standard three-ring binder or CD case (sold separately). Made of polypropylene, so your discs easily slide in and out.

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • CAPACITY4
    • COLOR FINISHClear
    • BRANDC-Line® Products
    • DESCRIPTIONTwo-Sided CD/DVD Refill Sheets for Three-Ring Binder
    • FOR USE WITHCD Holder CLI61955; 11 x 8-1/2 Ring Binders
    • MANUFACTURERS PART NUMBER61958
    • MATERIAL(S)Polypropylene
    • MEDIA CAPACITY4
    • PACKAGE QUANTITY10 Pack
    • STORAGECD; DVD
    • STYLESheet/Page
    • TYPECD/DVD Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!