Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Media file rack/cd Holder, 24 capacity, 5-3/8w x 12-3/4d x 6-1/4h, Black

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Media file rack/cd Holder, 24 capacity, 5-3/8w x 12-3/4d x 6-1/4h, Black

Item #: WBB49439

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.75 ea.
2 $7.10 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Media file rack/cd Holder, 24 capacity, 5-3/8w x 12-3/4d x 6-1/4h, Black

Master Caster® Media File Rack/CD Holder. Rack Style: N\A; Width: N\A; Width Range: N\A.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES5-3/8
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES6-1/4
    • CAPACITY24
    • COLOR FINISHBlack
    • BRANDMasterCasterCompany
    • DESCRIPTIONMedia file rack/cod Holder
    • MANUFACTURERS PART NUMBER10300
    • MEDIA CAPACITY24
    • PACKAGE QUANTITY1
    • STORAGECD
    • STYLERack
    • TYPECD/DVD Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!