Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quality ParkTM CD/DVD Paper Sleeves, 24lb, Assorted Colors, 50 Sleeves/Box

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Quality ParkTM CD/DVD Paper Sleeves, 24lb, Assorted Colors, 50 Sleeves/Box

Item #: WBB49486

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.75 ea.
2 $11.75 ea.
3+ $10.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quality ParkTM CD/DVD Paper Sleeves, 24lb, Assorted Colors, 50 Sleeves/Box

Sturdy sleeves are ideal for storing and filing your CDs/DVDs. Clear poly window for easy viewing of label. Protects your data from dust and scratches. Envelope Size: 5 3/4 x 5 3/4; Envelope/Mailer Type: Media; Closure: N\A; Trade Size: N\A.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES5-3/4
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES--
    • CAPACITY1
    • COLOR FINISHAssorted
    • BRANDQuality Park™
    • CLOSUREUngummed Flap
    • DESCRIPTIONCD/DVD Paper Sleeves
    • MANUFACTURERS PART NUMBER68905
    • MEDIA CAPACITY1
    • PACKAGE QUANTITY50 Pack
    • STYLESleeve/Envelope
    • TYPECD/DVD Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!