Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Slide & Lift Tab File Folder, Letter, 1/3 Cut Tab, Assorted, 24/Pack

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Avery® Slide & Lift Tab File Folder, Letter, 1/3 Cut Tab, Assorted, 24/Pack

Item #: WBB1335971

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.04 Save: up to 39%
Price: $16.55
Product Information
Product Q&A
Accessories
Avery® Slide & Lift Tab File Folder, Letter, 1/3 Cut Tab, Assorted, 24/Pack

Innovative tab slides and lifts for easy visibility. Use in any position and lift to indicate priority or as a reminder. Tabs are writable and eraseable with ballpoint pen, pencil or permanent marker; printable tabs are also included. Sturdy 11 pt. stock. Includes Box Tops for Education® coupon.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHRed
    • CONSTRUCTION11 pt. stock
    • BRANDAvery®
    • DESCRIPTIONSlide & Lift Tab File Folder
    • MANUFACTURERS PART NUMBER73504
    • PACKAGE QUANTITY24
    • SIZELetter
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.