Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sharp® Toner Cartridge AR-168NT, Black
See all 46 items in product family

Sharp® Toner Cartridge AR-168NT, Black

Item #: WBB136711

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 37%
Qty Price
1 $49.95 ea.
2+ $46.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sharp® Toner Cartridge AR-168NT, Black

Reliable OEM toner offers excellent productivity and performance. Produces sharp blacks and faithful grayscale printing. Boost your productivity and reduce downtime with this easily installed cartridge.

Machine Compatibility: Sharp® AR-152, AR-156, AR-157, AR-168D and AR-168S

Product Specifications

    • BRANDSharp®
    • MANUFACTURERS PART NUMBERAR168NT
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 6500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD6500
    • MACHINE COMPATIBILITYSharp ARF152 AR153EN AR156 AR157EN
    • PRINT COLORBlack
    • COMPATIBLE BRANDSharp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed