Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox® Toner Cartridge 6R1122, Black
See all 337 items in product family

Xerox® Toner Cartridge 6R1122, Black

Item #: WBB136781

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 84%
Qty Price
1-2 $35.95 ea.
3-4 $33.95 ea.
5+ $32.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Xerox® Toner Cartridge 6R1122, Black

Toner cartridge is designed for use with Xerox DocuColor 1632, 2240 and 3535. Average yields 27,000 copies at 5% area coverage.

Machine Compatibility: Xerox DocuColor 1632, 2240, 3535

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER6R1122
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 27000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD27000
    • MACHINE COMPATIBILITYXerox DocuColor 1632 2240 3535
    • PRINT COLORBlack
    • COMPATIBLE BRANDXerox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed