Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Toner Cartridge 6R1049, Black, 2/Box 
See all 384 items in product family

Xerox Toner Cartridge 6R1049, Black, 2/Box 

Item #: WBB136777

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 41%
Qty Price
1-2 $123.95 ea.
3+ $120.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Xerox Toner Cartridge 6R1049, Black, 2/Box 

Toner cartridge is designed for use with Xerox DocuColor 12 and Document Centre Color Series 50. Yields 17,500 prints at 5% area coverage.

 

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER6R1049
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY2
    • PAGE YIELD 17500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD17500
    • MACHINE COMPATIBILITYXerox DocuColor 12 Document Centre Color Series 50
    • PRINT COLORBlack
    • COMPATIBLE BRANDXerox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:46