Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Konica Minolta Toner Cartridge 1710517-008, Cyan 
See all 106 items in product family

Konica Minolta Toner Cartridge 1710517-008, Cyan 

Item #: WBB138637

Sold By: globalindustrial.com

Expected ship date 03/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $170.78

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Konica Minolta Toner Cartridge 1710517-008, Cyan 

Konica Minolta High-Yield Toner Cartridge 1710517-008 is designed for use with Konica Minolta Magicolor 2300 Series printers. Yields up to 4,500 pages at 5% coverage.

 

Product Specifications

    • BRANDKonica Minolta
    • MANUFACTURERS PART NUMBER1710517-008
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 4500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • YIELD TYPEHigh-Yield
    • PAGE YIELD4500
    • MACHINE COMPATIBILITYKonica magicolor 2300
    • PRINT COLORCyan
    • COMPATIBLE BRANDKonica Minolta

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:66