Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Konica Minolta High-Yield Toner Cartridge 1710567001, Black
See all 94 items in product family

Konica Minolta High-Yield Toner Cartridge 1710567001, Black

Item #: WBB138642

Sold By: globalindustrial.com

Expected ship date 08/09/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Konica Minolta High-Yield Toner Cartridge 1710567001, Black

Produces smooth gradients, subtle shadings, detailed graphics, and crisp text, regardless of the media type used. Uses toner efficiently to make your prints look their best. Features an easy installation that leaves hands clean.

Machine Compatibility: Konica Minolta PagePro 1300

Product Specifications

    • BRANDKonica Minolta
    • MANUFACTURERS PART NUMBER1710567001
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 6000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • YIELD TYPEHigh-Yield
    • PAGE YIELD6000
    • MACHINE COMPATIBILITYKonica PagePro 1300
    • COMPATIBLE BRANDKonica Minolta
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!