Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR High-Yield Toner Cartridge MICRTJN400, Black
See all 1,018 items in product family

microMICR High-Yield Toner Cartridge MICRTJN400, Black

Item #: WBB138929

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.00 Save up to 12%
Qty Price
1-2 $226.95 ea.
3+ $220.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR High-Yield Toner Cartridge MICRTJN400, Black

MICR Toner Cartridge for Hewlett Packard LaserJet 4000 series Printers are designed for use with LaserJet 4000, 4000T, 4000N, 4000TN, 4000se, 4050, 4050T, 4050N, 4050TN. Each maximum output cartridge is estimated to yield 10,000 pages at 5% coverage.

Machine Compatibility: HP LaserJet 4000, 4050 Series

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTJN400
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 10000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD10000
    • MACHINE COMPATIBILITYHP LaserJet 4000 4050 Series
    • PRINT COLORBlack
    • COMPATIBLE BRANDHP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed