Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP® Toner Cartridge C4194A, Yellow

Rollover image to zoom in

Click image to enlarge

See all 224 items in product family

HP® Toner Cartridge C4194A, Yellow

Item #: WBB139230

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $152.95 ea.
3-4 $144.95 ea.
5+ $138.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HP® Toner Cartridge C4194A, Yellow

HP LaserJet print cartridges are more than just toner, they include key pieces of technology enabling the printer to maintain its high performance over time. Ultraprecise spherical toner is chemically grown for uniform particles and consistent printing. Low total cost of ownership saves you time and money.

Machine Compatibility: HP LaserJet 4500, 4550 Series

Product Specifications

    • BRANDHP®
    • MANUFACTURERS PART NUMBERC4194A
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 4000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD4000
    • MACHINE COMPATIBILITYHP Color LaserJet 4500 4550
    • PRINT COLORYellow
    • COMPATIBLE BRANDHP
    • MARKET INDICATOR CARTRIDGE NUMBERHP 640A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed