Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge MICRTJN13A, Black
See all 786 items in product family

microMICR Toner Cartridge MICRTJN13A, Black

Item #: WBB138909

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $181.95 ea.
3+ $172.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR Toner Cartridge MICRTJN13A, Black

MICR Toner Cartridge for Hewlett Packard LaserJet 1300 and 1300n Printers. Each cartridge is estimated to yield 2,500 pages at 5% coverage.

Machine Compatibility: HP LaserJet 1300, 1300n

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTJN13A
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 2500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD2500
    • MACHINE COMPATIBILITYHP LaserJet 1300 1300n
    • COMPATIBLE BRANDHP
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed