Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge MICRTJA406, Black
See all 742 items in product family

microMICR Toner Cartridge MICRTJA406, Black

Item #: WBB138925

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $201.00 Save up to 7%
Qty Price
1-2 $204.95 ea.
3-4 $193.95 ea.
5+ $185.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR Toner Cartridge MICRTJA406, Black

MICR Toner Cartridge for Hewlett Packard LaserJet 4000 series Printers are designed for use with LaserJet 4000, 4000T, 4000N, 4000TN, 4000se, 4050, 4050T, 4050N, 4050TN. Each standard output cartridge is estimated to yield 6,000 pages at 5% coverage.

Machine Compatibility: HP LaserJet 4000, 4000T, 4000N, 4000TN, 4000se, 4050, 4050T, 4050N, 4050TN

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTJA406
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 6000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD6000
    • MACHINE COMPATIBILITYHP LaserJet 4000 4000T 4000N 4000TN 4000se 4050 4050T 4050N 4050TN
    • PRINT COLORBlack
    • COMPATIBLE BRANDHP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!