Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge TJN-38A, Black  
See all 745 items in product family

microMICR Toner Cartridge TJN-38A, Black  

Item #: WBB138912

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $301.00 Save up to 14%
Qty Price
1-2 $285.95 ea.
3-4 $270.95 ea.
5+ $258.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR Toner Cartridge TJN-38A, Black  

MICR Black Toner Cartridge TJN-38A is designed for use with Hewlett Packard LaserJet 4200, 4200n, 4200tn, 4200dtn, 4200dtns, 4200dtnsl. Each Smart Print cartridge is estimated to yield 12,000 pages at 5% coverage.

 

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICR-TJN-38A
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 12000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD12000
    • MACHINE COMPATIBILITYHP LaserJet 4200 4200n 4200tn 4200dtn 4200dtns 4200dtnsl
    • PRINT COLORBlack
    • COMPATIBLE BRANDHP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed