Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge MICRTIN250, Black
See all 741 items in product family

microMICR Toner Cartridge MICRTIN250, Black

Item #: WBB138917

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.00 Save up to 8%
Qty Price
1-2 $317.95 ea.
3-4 $299.95 ea.
5+ $286.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR Toner Cartridge MICRTIN250, Black

MICR Toner Cartridge for EPW-WX type printers are designed for use with Hewlett Packard LaserJet 5Si, 5SiMX, 5SiNX, 5Si Mopier, 8000, 8000n, 8000dn and Compatible Printers. Each cartridge is estimated to yield 15,000 pages at 5% coverage.

Machine Compatibility: HP LaserJet 5Si, 5Si MX, 5SiNX, 5Si Mopier, LaserJet 8000, 8000n, 8000dn

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTIN250
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 15000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD15000
    • MACHINE COMPATIBILITYHP LaserJet 5Si 5Si MX 5SiNX 5Si Mopier LaserJet 8000 8000n 8000dn
    • PRINT COLORBlack
    • COMPATIBLE BRANDHP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed