Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge TLN-760, Black
See all 416 items in product family

microMICR Toner Cartridge TLN-760, Black

Item #: WBB138916

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 8%
Qty Price
1-2 $312.95 ea.
3-4 $294.95 ea.
5+ $281.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR MICR Toner Cartridge TLN-760, Black

MICR Toner Cartridge for Lexmark Optra T series Printers are designed for use with Lexmark Optra T models T610, T612, T614, T616 and Compatible Printers. Each high yield cartridge is estimated to yield 16,000 pages at 2.8% coverage.

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTLN760
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 16000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD16000
    • MACHINE COMPATIBILITYLexmark Optra T610 T612 T614 T616
    • PRINT COLORBlack
    • COMPATIBLE BRANDLexmark™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed