Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
microMICR Toner Cartridge MICRTLN780, Black
See all 447 items in product family

microMICR Toner Cartridge MICRTLN780, Black

Item #: WBB138915

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $381.95 ea.
3+ $362.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
microMICR Toner Cartridge MICRTLN780, Black

MICR Toner Cartridge for Lexmark T620 and T622 and Compatible Printers. Each high yield cartridge is estimated to yield 30,000 pages at 2.8% coverage.

Machine Compatibility: Lexmark T620 and T622

Product Specifications

    • BRANDmicroMICR Corp.
    • MANUFACTURERS PART NUMBERMICRTLN780
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 30000
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD30000
    • MACHINE COMPATIBILITYLexmark T620 and T622
    • COMPATIBLE BRANDLexmark™
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed