Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Toner Cartridge 113R180, Black
See all 379 items in product family

Xerox Toner Cartridge 113R180, Black

Item #: WBB136797

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.00 Save up to 37%
Qty Price
1-2 $283.95 ea.
3+ $269.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Xerox Toner Cartridge 113R180, Black

Xerox black toner cartridge 113R180 is for use with Xerox 212 and 214 Digital Copier. 14000 Page Yield.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER113R180
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 1500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • PAGE YIELD1500
    • MACHINE COMPATIBILITYXerox 212 Digital Copier 214 Digital Copier
    • PRINT COLORBlack
    • COMPATIBLE BRANDXerox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed