Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® 8642A003AA (GPR-13) Toner, 8500 Page-Yield, Magenta

Rollover image to zoom in

Click image to enlarge

See all 204 items in product family

Canon® 8642A003AA (GPR-13) Toner, 8500 Page-Yield, Magenta

Item #: WBB0136524

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.00 Save up to 24%
Price: $ 121.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Canon® 8642A003AA (GPR-13) Toner, 8500 Page-Yield, Magenta

Creates brilliant colors and sharp blacks. Designed to enhance your printers capabilities. Installs quickly and easily.

Product Specifications

    • WIDTH INCHES17-3/5
    • DEPTH INCHES2-3/5
    • HEIGHT INCHES3-1/3
    • BRANDCanon®
    • DESCRIPTION8642A003AA (GPR-13) Toner, 8500 Page-Yield, Magenta
    • MANUFACTURERS PART NUMBER8642A003AA
    • PACKAGE QUANTITY1
    • PAGE YIELD 8500
    • REMANUFACTUREDNo
    • TYPEToner / Developer
    • WEIGHT LBS0.75
    • PAGE YIELD8500
    • MACHINE COMPATIBILITYCanon® imageRUNNER C3100
    • PRINT COLORMagenta
    • COMPATIBLE BRANDCanon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!