Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox 110V Fuser 115R00037

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Xerox 110V Fuser 115R00037

Item #: WBB139078

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 361.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox 110V Fuser 115R00037

Designed and life-tested for reliable, consistent performance, this modern, oil-less fuser is engineered to ensure flawless interaction with other Xerox supplies. Xerox supplies are simple to replace-leaving you with fewer hassles and more time to produce brilliant prints. 110V Fuser is for use with Xerox Phaser 7400.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER115R00037
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 100000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD100000
    • MACHINE COMPATIBILITYXerox Phaser 7400
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!