Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Color Imaging Unit 108R00697

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Xerox Color Imaging Unit 108R00697

Item #: WBB139072

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $879.00 Save up to 19%
Price: $ 714.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Xerox Color Imaging Unit 108R00697

This imaging unit kit includes three imaging units - Cyan, Magenta and Yellow - in one pack, providing a convenient, lower-cost alternative to purchasing them separately. These imaging units are all engineered exclusively for the Xerox Phaser 7400 Color Printer and are designed to interact perfectly with other Xerox supplies to guarantee consistent, brilliant print quality and performance.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00697
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY3/Pack
    • PAGE YIELD 30000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD30000
    • MACHINE COMPATIBILITYXerox Phaser 7400
    • PRINT COLORTri-Color
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax
    • ASSORTMENT"Cyan, Magenta, Yellow"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!