Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® GPR-8 Drum Unit 6837A004AA, Black
See all 5 items in product family

Canon® GPR-8 Drum Unit 6837A004AA, Black

Item #: WBB136626

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Canon® GPR-8 Drum Unit 6837A004AA, Black

This OEM drum is built for outstanding image transfer. Its durable construction is ideal for high-performance environments. Replaces easily with minimal fuss. For use with Canon® imageRUNNER 1600, imageRUNNER 2000 and imageRUNNER 2010F. Yields up to 21,000 pages.

Product Specifications

    • BRANDCanon®
    • MANUFACTURERS PART NUMBER6837A004AA
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 21000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD21000
    • MACHINE COMPATIBILITYCanon IR1600 2000 2010F (GPR-8)
    • COMPATIBLE BRANDCanon
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed