Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® Drum Unit 6648A004AA, Black
See all 7 items in product family

Canon® Drum Unit 6648A004AA, Black

Item #: WBB136625

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.53

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Canon® Drum Unit 6648A004AA, Black

Designed for exacting compatibility. Ensures maximum performance and longevity for cost-effective operation. Tested to ensure quality.

Machine Compatibility: Canon imageRUNNER 2200, 2800, 3300

Product Specifications

    • BRANDCanon®
    • MANUFACTURERS PART NUMBER6648A004AA
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 55000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD55000
    • MACHINE COMPATIBILITYCanon ImageRunner 2200 2800 3300
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax
    • PRINT COLORBlack
    • COMPATIBLE BRANDCanon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:23