Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® Copier Staple Cartridge 6788A001AA

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Canon® Copier Staple Cartridge 6788A001AA

Item #: WBB136655

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $108.95 ea.
3-4 $102.95 ea.
5+ $98.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Canon® Copier Staple Cartridge 6788A001AA

Streamline your workday and add speed and convenience to your fastening tasks. 15,000 staples per pack.

Machine Compatibility: Canon imageRUNNER 8500

Product Specifications

    • BRANDCanon®
    • MANUFACTURERS PART NUMBER6788A001AA
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY3
    • PAGE YIELD 15000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD15000
    • MACHINE COMPATIBILITYCanon imageRUNNER 8500
    • COMPATIBLE BRANDCanon
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed