Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® Copier Staple Cartridge 0251A001AA
See all 6 items in product family

Canon® Copier Staple Cartridge 0251A001AA

Item #: WBB136652

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $57.95 ea.
2+ $55.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Canon® Copier Staple Cartridge 0251A001AA

Streamline your workday and add speed and convenience to your fastening tasks. 15,000 staples per pack.

Machine Compatibility: Canon NP6045, NP6545, NP6560, imageRUNNER 550, 600

Product Specifications

    • BRANDCanon®
    • MANUFACTURERS PART NUMBER0251A001AA
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY3
    • PAGE YIELD 15000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD15000
    • MACHINE COMPATIBILITYCanon NP6045 NP6545 NP6560 imageRUNNER 550 600
    • COMPATIBLE BRANDCanon
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!