Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Imaging Drum 108R00581

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Xerox Imaging Drum 108R00581

Item #: WBB139056

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 535.00
Product Information
Customer Review
Product Q&A
Accessories
Xerox Imaging Drum 108R00581

Engineered specifically for unparalleled performance with the Phaser™ 7750 Color Printer, the imaging drum, an integral part of the printing system, is easy to replace and delivers consistent, brilliant print quality and performance - leaving you with fewer hassles and more time to produce brilliant prints. Imaging unit is designed for use with the Xerox Phaser 7750 and EX7750. Yields 32,000 pages.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00581
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 32000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD32000
    • MACHINE COMPATIBILITYXerox Phaser 7750 EX7750
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!