Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Imaging Drum 113R00671, Black

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Xerox Imaging Drum 113R00671, Black

Item #: WBB136751

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox Imaging Drum 113R00671, Black

Xerox maintenance items are designed to keep your Xerox equipment operating efficiently and delivering the best quality. Drum Cartridge is designed for use with Xerox CopyCentre C20, FaxCentre 2218, WorkCentre 4118 and WorkCentre M20/M20i. Yields 20,000 pages.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER113R00671
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 20000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD20000
    • MACHINE COMPATIBILITYXerox CopyCentre C20 FaxCentre 2218 WorkCentre 4118 M20 M20i
    • COMPATIBLE BRANDXerox
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!