Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Imaging Unit 108R00645

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Xerox Imaging Unit 108R00645

Item #: WBB139082

Sold By: globalindustrial.com

Expected ship date 03/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $373.00 Save up to 12%
Price: $327.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox Imaging Unit 108R00645

The imaging unit engineered exclusively for Xerox Phaser 6300 and Phaser 6350 color printers is a single, compact, lightweight unit-which replaces the 4 imaging units found in conventional tandem laser designs-ensuring easy replacement and fewer consumables to manage. This imaging unit is designed to interact perfectly with other genuine Xerox supplies, giving you consistent, brilliant print quality and superior reliability.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00645
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 35000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD35000
    • MACHINE COMPATIBILITYXerox Phaser 6300 6350 6360
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:60