Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Imaging Unit 108R00713

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Xerox Imaging Unit 108R00713

Item #: WBB139096

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $533.00 Save up to 22%
Qty Price
1-2 $432.95 ea.
3+ $417.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Xerox Imaging Unit 108R00713

This imaging unit is engineered exclusively for the Xerox Phaser 7760 Color Printer and is designed to interact perfectly with other Xerox supplies to guarantee consistent, brilliant print quality and performance.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00713
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 35000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD35000
    • MACHINE COMPATIBILITYXerox Phaser 7760
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!