Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Maintenance Kit 108R00328
See all 87 items in product family

Xerox Maintenance Kit 108R00328

Item #: WBB139055

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $461.00 Save up to 11%
Price: $409.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox Maintenance Kit 108R00328

Xerox maintenance items are designed to keep your Xerox equipment operating efficiently and delivering the best quality. 110 Volt Maintenance Kit is designed for use in Xerox DocuPrint N2125. Yields 200,000 pages.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00328
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 200000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD200000
    • MACHINE COMPATIBILITYXerox DocuPrint N2125
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed