Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brother® Drum Unit DR700, Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Brother® Drum Unit DR700, Black

Item #: WBB139104

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.68 Save up to 26%
Price: $ 135.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Brother® Drum Unit DR700, Black

This OEM drum unit is manufactured for durability and excellent sharp results. Engineered to extend the useful life of your printing device. Offers easy installation and replacement.

Machine Compatibility: Brother® HL-7050, HL-7050N

Product Specifications

    • BRANDBrother®
    • MANUFACTURERS PART NUMBERDR700
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 40000
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD40000
    • MACHINE COMPATIBILITYBrother HL7050 7050N
    • PRINT COLORBlack
    • COMPATIBLE BRANDBrother
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax
    • MARKET INDICATOR CARTRIDGE NUMBERDR700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed