Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lexmark™ Waste Toner Box C52025X

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Lexmark™ Waste Toner Box C52025X

Item #: WBB138888

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.50
Product Information
Customer Review
Product Q&A
Accessories
Lexmark™ Waste Toner Box C52025X

Use this genuine OEM unit to ensure the best quality in your printing. Offers superior performance with worry-free reliability. Manufactured to the strictest of specifications.

Machine Compatibility: Lexmark C520, C522, C524

Product Specifications

    • BRANDLexmark™
    • MANUFACTURERS PART NUMBERC52025X
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 25000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD25000
    • MACHINE COMPATIBILITYLexmark C520 C522 C524
    • COMPATIBLE BRANDLexmark

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:46