Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lexmark™ Waste Toner Container 10B3100

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Lexmark™ Waste Toner Container 10B3100

Item #: WBB138890

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Accessories
Lexmark™ Waste Toner Container 10B3100

Use this genuine OEM unit to ensure the best quality in your printing. Offers superior performance with worry-free reliability. Manufactured to the strictest of specifications.

Machine Compatibility: Lexmark C750, C752, C760, C762, C770, C772, C780, C782, X750, X752, X762, X772

Product Specifications

    • BRANDLexmark™
    • MANUFACTURERS PART NUMBER10B3100
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • PAGE YIELD 180000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD180000
    • MACHINE COMPATIBILITYLexmark C750 C752 C760 C762 C770 C772 C780 C782 X750 X752 X762 X772
    • COMPATIBLE BRANDLexmark™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed