Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox Waste Cartridge 108R00575

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Xerox Waste Cartridge 108R00575

Item #: WBB139046

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Xerox Waste Cartridge 108R00575

Engineered specifically for unparalleled performance with the Phaser™ 7750 and 7760 Color Printers, our waste toner cartridges collect excess toner, delivering flawless, uninterrupted printing. Xerox waste toner cartridges are simple to replace - leaving you with fewer hassles and more time to produce brilliant prints. Yields 27,000 pages.

Product Specifications

    • BRANDXerox®
    • MANUFACTURERS PART NUMBER108R00575
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • PAGE YIELD 27000
    • REMANUFACTUREDNo
    • TYPEMaintenance/Accessories
    • PAGE YIELD27000
    • MACHINE COMPATIBILITYXerox Phaser 7750 Phaser 7760 Phaser EX7750
    • COMPATIBLE BRANDXerox
    • MACHINE TYPELaser Printer/Copier/Multifunction/Fax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed