Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 57 items in product family

Smead® SBS1 Color-Coded Labels, Self-Adhesive, 1/2 x 1, Lavender, 250 Labels/Pack

Item #: WBB1601971

Sold By: globalindustrial.com

Out of stock, expected on or around 09/20/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.16 Save: up to 30%
Price: $2.91
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
Smead® SBS1 Color-Coded Labels, Self-Adhesive, 1/2 x 1, Lavender, 250 Labels/Pack

Code your end or top tab folders for any special classification. Clear lamination prevents smudging and helps reduce cracking on center fold line. Scored short direction to provide wraparound color bar. Label Size - text: 1/2 x 1; Label Color(s): Lavender; Material(s): Laminated Paper; Adhesive: Permanent Self-Adhesive.

Product Specifications

  • WIDTH INCHES1
  • HEIGHT INCHES1/2
  • COLOR FINISHLavender
  • ADHESIVEPermanent Self-Adhesive
  • BRANDSmead®
  • DESCRIPTIONSBS1 Color-Coded Labels
  • MACHINE COMPATIBILITYInkjet, Laser
  • PACKAGE QUANTITY25 Labels/Sheet, 10 Sheets/Pack
  • SHAPERectangular
  • TYPEColor Coding Label
  • MANUFACTURER PART NUMBER67805
  • LABEL SIZE-TEXT1/2" x 1"
  • MATERIALSLaminated Paper
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.