Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Textured Arched Easy Peel Labels, 4-3/4 x 3-1/2, White, 40/Pack
See all 74 items in product family

Avery® Textured Arched Easy Peel Labels, 4-3/4 x 3-1/2, White, 40/Pack

Item #: WBB1602031

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.75 Save up to 25%
Qty Price
1 $20.00 ea.
2 $16.00 ea.
3+ $14.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Textured Arched Easy Peel Labels, 4-3/4 x 3-1/2, White, 40/Pack

For an elegant, handcrafted look on your branded products, brochures and other business items. Labels and adhesive are water resistant; when used with laser printers, the colors will not run when exposed to water. Ideal for labeling products that will be chilled. Permanent labels adhere well to glass bottles and jars, plastic, metal and paper. Avery® offers free, easy-to-use templates. Label Size - text: 4 3/4 x 3 1/2; Label Color(s): White; Machine Compatibility: Laser Printers; Material(s): Paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES3-1/2
    • HEIGHT INCHES4-3/4
    • COLOR FINISHWhite
    • BRANDAvery®
    • DESCRIPTIONTextured Arched Easy Peel Labels
    • MACHINE COMPATIBILITYLaser Printers
    • PACKAGE QUANTITY4 Labels/Sheet, 10 Sheets/Pack
    • SHAPEArched
    • TYPEIdentification/Multipurpose Label
    • ADHESIVEPermanent Self-Adhesive
    • MATERIALSPaper
    • LABEL SIZE-TEXT4 3/4 x 3 1/2
    • MANUFACTURER PART NUMBER22826

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!