Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dymo® LabelWriter® 450, 5" X 7-1/4" X 5-1/4"

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Dymo® LabelWriter® 450, 5" X 7-1/4" X 5-1/4"

Item #: WBB1309896

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save up to 25%
Price: $ 112.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dymo® LabelWriter® 450, 5" X 7-1/4" X 5-1/4"

Exceptionally fast, convenient and versatile. PC/Mac®-connected label printer lets you label, mail and file smarter with DYMO® Productivity Software. Powerful and intuitive label software includes an integrated address book that makes it easier to select and filter multiple addresses. Add-ins allow one-click printing from popular software programs such as Microsoft® Word, Excel®, Outlook®, QuickBooks® and CardScan®. Address Fixer™ corrects addresses from the USPS database and adds in full zip code and postal bar code. Prints 56 label styles in eight categories. Includes over 60 label layouts, just click and select. Scan your paper files and convert them to digital with DYMO File™ LT. Links directly to the DYMO® website for instant access to help, tips, tricks and more. 600 x 300 dpi resolution. Cost-effective, efficient direct thermal printingno ink or toner required! New "sleep mode" conserves energy. Label guide feature ensures that each label prints perfectly. Compact design saves valuable work space. Compatible with Windows® and Mac®.

Features

  • Label, mail, and file smarter with proprietary DYMO® Productivity Software, featuring the new DYMO Label version 8, DYMO File™ and Address Fixer™.
  • Print labels for envelopes, packages, files, folders, media name badges and more.
  • Prints barcodes and USPS® approved postage labels with Address Fixer™.
  • Fast, smart label printer for any budget.
  • Address Fixer™ corrects addresses from the USPS database.
  • Print one label or hundreds, without the waste and layout hassles of sheet labels.
  • Create labels directly from text in Microsoft® Word, Excel®, Outlook®, QuickBooks® and other programs, without retyping.
  • DYMO File™ LT converts paper files to digital.
  • Cost-effective direct thermal printing.
  • New "sleep mode" conserves energy.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES5-1/4
    • COLOR FINISHBlack & Silver
    • BRANDDYMO®
    • MANUFACTURERS PART NUMBER1752264
    • NUMBER OF LINES10
    • TYPEElectronic Label Maker
    • AC ADAPTER INCLUDEDYes
    • NUMBER OF FONTS100+
    • LABEL SIZE3-1/2"L x 1"W
    • NUMBER OF FONT SIZESCustomizable
    • OPERATING SYSTEM COMPATIBILITYMac® OS 10.2.8 and Later, Windows® 2000, XP, Vista
    • NUMBER OF FONT STYLES42
    • PRINTING SPEED51 Labels/Min
    • POWER SOURCE(S)AC Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed