Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M Series Tape Cartridge for P-Touch Labelers, Black on Green, 1/2 Width

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

M Series Tape Cartridge for P-Touch Labelers, Black on Green, 1/2 Width

Item #: WBB47233

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.19 ea.
2 $11.34 ea.
3+ $10.05 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
M series tape cartridge for p-touch labelers, black on green, 1/2 width

Create attractive labels for home, office and school. Best for flat, dry surfaces. Perfect for all custom indoor labeling needs. Label Type: Multi-Use; Label Size - text: 1/2" x cut length; Machine Compatibility: P-touch® Label Makers; Printed Text: N\A.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrother®
    • MACHINE COMPATIBILITYP-touch
    • MANUFACTURERS PART NUMBERM-731
    • MATERIAL(S)Non-Laminated
    • SHAPEAs Cut
    • TYPELabel Maker Cartridge
    • ADHESIVEStandard Strength
    • LABEL COLOR(S)Green
    • LABEL TYPEM Series
    • LABEL SIZE1/2" X cut length
    • PRINTED TEXT COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:68