Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P-Touch Tape Cartridge, TZ Stand Laminate Tape, Black/Fluorescent Orange, 3/4W
See all 135 items in product family

P-Touch Tape Cartridge, TZ Stand Laminate Tape, Black/Fluorescent Orange, 3/4W

Item #: WBB47271

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $21.75 ea.
3+ $20.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

P-touch tape cartridge, tz stand laminate tape, black/fluorescent orange, 3/4w

Perfect for labeling file folders and binders, name badges, and small signage. Laminated surface wipes clean. Resists water, grease, grime, fading and abrasion. Withstands temperatures from -30
Documents

Documents are in PDF format

Product Specifications

    • BRANDBrother®
    • MACHINE COMPATIBILITYP-touch
    • MANUFACTURERS PART NUMBERTZ-B41
    • MATERIAL(S)Laminated
    • TYPELabel Maker Cartridge
    • ADHESIVEStandard Strength
    • LABEL COLOR(S)Orange
    • LABEL SIZE 3/4" x cut length
    • LABEL TYPETZ Series
    • PRINTED TEXT COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!