Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on White, 1/4 wide
See all 135 items in product family

TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on White, 1/4 wide

Item #: WBB18364

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.95 ea.
2 $21.75 ea.
3+ $20.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

TX Series Tape Cartridge for PT-8000, PT-PC, PT-30/35, Black on White, 1/4 wide

50 feet of tape make this cartridge ideal for high-production label making. Shrugs off all spills, including oil and chemicals. Won''t fade under harsh UV rays. Perfect for indoor and outdoor use on smooth, flat surfaces. Label Type: Multi-Use; Label Size - text: 1/4" x cut length; Machine Compatibility: P-touch® Label Makers; Printed Text: N\A.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBrother®
    • MACHINE COMPATIBILITYP-touch
    • MANUFACTURERS PART NUMBERTX-2111
    • MATERIAL(S)Laminated
    • SHAPEAs Cut
    • TYPELabel Maker Cartridge
    • ADHESIVEStandard Strength
    • LABEL SIZE1/4" X cut length
    • LABEL COLOR(S)White
    • PRINTED TEXT COLOR(S)Black
    • LABEL TYPETX Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed