Ergotron® WorkFit-A Sit-Stand Workstation, For Standard Monitor, Polished Aluminum/Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Ergotron® WorkFit-A Sit-Stand Workstation, For Standard Monitor, Polished Aluminum/Black

Item #: WBB1406106

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $685.00 Save up to 43%
Price: $ 389.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® WorkFit-A Sit-Stand Workstation, For Standard Monitor, Polished Aluminum/Black

This workstation enables you to move your keyboard and display in one simple motion, making computing comfortable for prolonged periods. It also can accommodate the heights of multiple users who may use a single workstation. The large, single-piece keyboard tray accommodates most keyboards and mousing devices. Its 3°-upward tilt ensures wrists remain in a neutral position during data entry, preventing repetitive stress-injuries while increasing comfort and productivity. Fold the keyboard up and swing the arm out of the way when you need your desk surface. Cable management clips on the underside of the arm route and hide wires. Cables can be further concealed through the system's post, exiting out the back near the base. WorkFit-A clamps to the rear or side of most surfaces, making it ideal for corner workstations.

Click for Specification Sheet


Product Specifications

    • WIDTH INCHES27-1/9
    • DEPTH INCHES43-5/7
    • HEIGHT INCHESUp to 41
    • COLOR FINISHBlack/Silver
    • DESCRIPTIONWorkFit-A, Single LD Sit-Stand Workstation
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTY5 Year
    • LCD SIZEUp to 24"
    • TILT (DEGREES)30
    • ROTATION (DEGREES)360
    • ASSEMBLYUnassembled
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • LIFT20"
    • KEYBOARD TRAY (W X L)27 X 9-3/4
    • WEIGHT CAPACITY15 lbs
    • MANUFACTURERS PART NUMBER24-313-026
    • PAN180°
    • TYPESingle Monitor
    • ARM LENGTH INCHES18-1/4 (Retracted)/42 (Extended)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!