Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LCD8502 Mobile TV Stand for 32"-55" TVs - Silver

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

TygerClaw LCD8502 Mobile TV Stand for 32"-55" TVs - Silver

Item #: WBB2219207

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $590.99 Save up to 32%
Price: $ 403.95
Product Information
Customer Review
Product Q&A
Save 20%. Limited Time Promotion.
Our Price reflects 20% savings. Offer ends September 29, 2017.


TygerClaw LCD8502 Mobile TV Stand for 32"-55" TVs - Silver

TygerClaw Public Mobile TV Stand is an ideal choice for TVs advertising your products in high street shops, hotel lounges, exhibition hall, market places and wherever else you want. This attractive floor stand can accommodate TVs having a screen size ranging from 32 inches to 55 inches and can withstand a weight of 198 lbs. It is a mobile TV stand so that you can change the position of display wherever you want according to your convenience.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES44
    • HEIGHT INCHES40
    • COLOR FINISHSilver
    • DESCRIPTIONTV Stand
    • WEIGHT LBS37.4
    • CONSTRUCTIONMetal
    • MOUNT TYPEFloor Stand
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 55"
    • TILT (DEGREES)+90
    • ASSEMBLYUnassembled
    • STYLETilt
    • APPROVALISO9001, RoHS
    • WEIGHT CAPACITY198 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLCD8502
    • PROMOTION20 Percent Discount
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.230.51:26