Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LVW8602 Mobile Dual Monitor TV Stand for 30"-60" TVs - Black

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

TygerClaw LVW8602 Mobile Dual Monitor TV Stand for 30"-60" TVs - Black

Item #: WBB2219196

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,036.99 Save up to 17%
Price: $ 864.00
Product Information
Customer Review
Product Q&A
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends September 29, 2017.


TygerClaw LVW8602 Mobile Dual Monitor TV Stand for 30"-60" TVs - Black

TygerClaw Video Reference Mobile 2 TVs Stand with Media Cabinet is an ideal choice for TVs advertising your products in high street shops, hotel lounges, exhibition hall, market places and wherever else you want. This attractive floor stand can accommodate TVs having a screen size ranging from 30 inches to 60 inches and can withstand a total weight of 396 lbs. It is a mobile TV stand so that you can change the position of display wherever you want according to your convenience.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES71
    • HEIGHT INCHES82
    • COLOR FINISHBlack
    • DESCRIPTIONTV Wall
    • WEIGHT LBS161
    • CONSTRUCTIONMetal
    • MOUNT TYPEFloor Stand
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MINIMUM SCREEN SIZE30
    • LCD SIZE30" - 60"
    • TILT (DEGREES)-5 / +12
    • ASSEMBLYUnassembled
    • STYLETilt
    • APPROVALISO9001, RoHS
    • WEIGHT CAPACITY396 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLVW8602
    • PROMOTION10 Percent Discount
    • TYPEDouble Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:27