Ergotron® MX Wall Mount LCD Arm

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Ergotron® MX Wall Mount LCD Arm

Item #: WBB265123

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.00 Save up to 53%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron® MX Wall Mount LCD Arm

The sleek MX LCD Arm accommodates mid-sized displays and all-in-one computers weighing up to 30 lbs (13.6 kgs).

  • Stylish design and super sturdy construction; steel and polished aluminum exterior
  • Position your display for maximum ergonomic comfort to relieve eye, neck and back strain
  • Pre-assembled arm offers monitor/TV theft deterrence
  • Easy to use, simple installation and effortless operation
  • Cable management system conceals and routes cables under the arm, out of the way
  • Upgrade LCD monitors and TVs with improved ergonomic adjustment
  • Rotate screen for portrait viewing of photos and pages - eliminate scrolling
  • Five inches (13 cm) of height adjustment. Extends/retracts up to 16.7" (42 cm); push your display out of the way when not in use
  • Patented CF motion technology provides premium ease-of-use display adjustment
  • Includes MX arm, vertical mount base, VESA adaptor brackets.
  • Monitor tilts 75° up and 5° down.
  • Pan at base = 180° pan at extension = 360° pan at monitor =180°.
  • Portrait/landscape rotation includes position lock.
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern = 100 x 100 mm & 75 x 75 mm); VESA FDMI, MIS-E, C (hole pattern = 200 x 100 mm); VESA FDMI, MIS-F, C (hole pattern = 200 x 200 mm). For displays that use a 400 x 200 mm hole pattern, the VESA Bracket Adaptor Kit (97-474) can be ordered separately.
  • Polished aluminum finish.
  • Internal cable management

Product Specifications

    • COLOR FINISHPolished Aluminum
    • DESCRIPTIONMX Wall Mount LCD Arm
    • WEIGHT LBS8.1 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 42"
    • TILT (DEGREES)+75°' / -5°'
    • ROTATION (DEGREES)90° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE42
    • LIFT5"
    • WEIGHT CAPACITY30 lbs
    • VESAMIS-D/E/F
    • MANUFACTURERS PART NUMBER45-228-026
    • PAN360°
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!