Ergotron® Neo-Flex™ Wall Mount Lift

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Ergotron® Neo-Flex™ Wall Mount Lift

Item #: WBB265041

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save up to 7%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron® Neo-Flex™ Wall Mount Lift

Add greater range of movement to your LCD display or TV! Raise or lower your LCD 5". Pan right or left. Tilt forward or back. Even rotate 90° for portrait/landscape viewing. This unit's slim profile makes it perfect for areas where space is at a premium.

  • Patented CF lift-and-pivot motion technology provides premium display adjustment.
  • Slim profile: less than 4" (10 cm) separates wall and display.
  • Perfect for clinics, labs, airports and other space-constrained areas.
  • 5" vertical adjustment enhances ergonomics for multiple users.
  • Right/left pan and forward/back tilt minimizes glare and increases viewing comfort.
  • Monitor depth greater than 2" (5 cm) may diminish capacity.
  • Mounting Standards: VESA FDMI, MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud. To increase support, a separately-ordered Wall Track accessory is recommended

Product Specifications

    • WIDTH INCHES4-1/4
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES16-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONWall Mount Lift
    • WEIGHT LBS6 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • LCD SIZEUp to 24"
    • TILT (DEGREES)35°'
    • ROTATION (DEGREES)90° P/L
    • STYLEFlat and Tilting
    • WEIGHT CAPACITY16 lbs
    • VESAMIS-D
    • PAN70°
    • LIFT5"
    • TYPESingle Monitor
    • MANUFACTURERS PART NUMBER60-577-195
    • MAXIMUM SCREEN SIZE24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!