Previous

Item in product family

Next

Item in product family
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
See all 48 items in product family

Ergotron® TM Tilting Wall Mount Mounting Kit

Item #: WBB265114

Sold By: globalindustrial.com

Out of stock, expected on or around 08/25/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save: up to 21%
Price: $101.95

Frequently Purchased Together

OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
Accessories
Ergotron TM Tilting Wall Mount Mounting Kit

Attaching your valuable (and heavy) flat panel investment to a wall can be nerve-racking. So we took our engineering know-how and created an extremely stable large display and TV wall mount. With its integrated CF motion technology, anyone can effortlessly adjust the tilt of the screen.

  • Tilt your screen with just your fingertips - no knobs or levers
  • Easy to install
  • Protect your investment: Integrated security fasteners hold display in place and deter others from removing your display
  • Includes fasteners for mounting to wood studs or concrete walls
  • View in comfort: Cut glare while improving sight lines
  • Fits most 32" displays up to 175 lbs (79 kg)
  • Includes wall plate, two (2) display brackets, hardware fastener kit.
  • Universal Monitor Attachment: Mounting holes must fit within spacing range.
  • Horizontal = 100 mm (min.) to 600 mm (max.).
  • Vertical = 100 mm (min.) to 450 mm (max.).
  • For displays with horizontal hole pattern of 601-800 mm, order TM, XL version (pt. # 60-601-003).
  • Premium Construction: Composed of extruded aluminum and steel.
  • Mounting Options: Wall plate attaches to vertical wall surfaces. Includes hardware for mounting to wood studs (16" centered studs) or concrete walls.
  • If mounting to wall using 24" centered studs, order TM, XL version (pt. # 60-601-003).
  • Profile off the wall = 3.5" (89 mm).
  • UL certified and listed to UL Standard 1678. This product has been tested to hold four times its maximum load capacity per UL standard (do NOT exceed listed weight capacity in actual use)

Product Specifications

  • COLOR FINISHSilver
  • DESCRIPTIONTM Tilting Wall Mount
  • WEIGHT LBS14 lbs
  • CONSTRUCTIONSteel
  • MOUNT TYPEWall Mount
  • BRANDErgotron®
  • MANUFACTURERS PART NUMBER60-603-003
  • LIMITED WARRANTYFive (5) Years
  • MAXIMUM SCREEN SIZE65
  • MINIMUM SCREEN SIZE32
  • LCD SIZE32" - 65"
  • TILT (DEGREES)20°'
  • ROTATION (DEGREES)--
  • STYLEFlat and Tilting
  • WEIGHT CAPACITY175 lbs
  • TYPESingle Monitor
  • LIFT--
  • PAN--
  • VESAMIS-D/E/F
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.