Ergotron WM Low Profile Wall Mount

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Ergotron WM Low Profile Wall Mount

Item #: WBB265113

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.00 Save up to 7%
Price: $106.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron WM Low Profile Wall Mount

The WM's wall-hugging design hangs your large flat panel display just over an inch from the wall for an extremely slim profile. Yet this TV wall mount costs about half that of competing models. Engineered to install in three easy steps, the WM is sturdy and stable.

  • Installs in three simple steps
  • Extremely slim profile - just over an inch from the wall
  • Fits most screens greater than 32" up to 175 lbs (79 kg)
  • Protect your investment: Integrated security fasteners hold display in place and deter others from removing your display
  • Includes fasteners for mounting to wood studs or concrete
  • Includes wall plate, two (2) display brackets, hardware fastner kit.
  • Universal Display Attachment: Mounting holes must fit within spacing range below.
  • Horizontal = 100 mm (min.) to 600 mm (max.).
  • Vertical = 100 mm (min.) to 450 mm (max.).
  • For displays with horizontal hole pattern of 601-800 mm, order WM, XL version (pt. # 60-602-003).
  • Mounting Options: Wall plate attaches to vertical wall surfaces. Includes hardware for mounting to wood studs (16" centered studs) or concrete walls.
  • If mounting to wall using 24" centered studs, order WM, XL version (pt. # 60-602-003).
  • Premium Construction: Composed of extruded aluminum and steel.
  • Profile off the wall = 1.25" (32 mm).
  • UL certified and listed to UL Standard 1678. This product has been tested to hold four times its maximum load capacity per UL standard (do NOT exceed listed weight capacity in actual use)

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONWM Low Profile Wall Mount
    • WEIGHT LBS10 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER60-604-003
    • LIMITED WARRANTYFive (5) Years
    • MAXIMUM SCREEN SIZE65
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 65"
    • TILT (DEGREES)--
    • ROTATION (DEGREES)--
    • STYLEFlat
    • WEIGHT CAPACITY175 lbs
    • PAN--
    • LIFT--
    • TYPESingle Monitor
    • VESAMIS-D/E/F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!