PS200 Adjustable Component Shelf For A/V Components
See all 140 items in product family

PS200 Adjustable Component Shelf For A/V Components

Item #: WBB362321

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 54%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Adjustable Component Shelf For A/V Components

The PS200 from Peerless Industries is a low-profile A/V component shelf that allows you to mount up to 100 pounds of hardware. The shelf has a double-stud installation, allowing you to perfectly center your equipment underneath a flat screen TV. The shelf has an adjustable width to accommodate a variety of devices, and decorative snap-on covers conceal all of the mounting hardware for a clean look. The shelf has an integrated leveling feature to ensure that equipment is always level. The shelf has embossed arms with screw holes for securing components.
  • Double-stud installation allows A/V equipment to be centered directly underneath flat panel TV
  • Compact design is ideal for smaller spaces or A/V closets
  • 100 lb load capacity allows stacking of all components
  • Decorative snap-on covers conceal all mounting hardware
  • Adjustable width up to 18" and depth range of 15" to 23" accommodate even largest receivers, multi-disk DVD players
  • Leveling feature ensures equipment is always level
  • Embossed arms with screw holes secure components to shelf

Product Specifications

    • WIDTH INCHES15-15/16 - 18-7/16
    • DEPTH INCHES14-7/8 - 23
    • HEIGHT INCHES4-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONComponenent Shelf
    • CONSTRUCTIONSteel
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERPS200
    • WEIGHT CAPACITY100 lbs
    • ACCESSORY TYPEShelf
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!